Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6022LLUC3/EM
Zoro # G323431847
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
2,300 RPM
Outside Diameter
170 mm
Cage Material
Steel
Maximum Temperature
248 Degrees F
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6022LLUC3/EM
- Zoro #
- G323431847
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 170 mm
- Outer Ring Width
- 28 mm
- Bore Diameter
- 110 mm
Details
- Maximum Speed
- 2,300 RPM
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Industry Number
- 6022
- System of Measurement
- Metric
- Closure
- Double Sealed
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Contact
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.