Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6022ZZC3/EM
Zoro # G423430474
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6022
Flange Type
Non-Flanged
Ring Material
Steel
Minimum Temperature
-22 Degrees F
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6022ZZC3/EM
- Zoro #
- G423430474
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 28 mm
- Outside Diameter
- 170 mm
- Bore Diameter
- 110 mm
Details
- Industry Number
- 6022
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Shielded
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 3,800 RPM
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Shield Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM