Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6024ZZC3/EM
Zoro # G723435490
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Outer Ring Type
Straight
Cage Material
Steel
Outer Ring Width
28 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6024ZZC3/EM
- Zoro #
- G723435490
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 28 mm
- Outside Diameter
- 180 mm
- Bore Diameter
- 120 mm
Details
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Cage Material
- Steel
- ABEC Rating
- 1
- Lubricant Material
- Mobil Polyrex EM
- Ball Material
- Alloy Steel
- Maximum Speed
- 3,500 RPM
- Item
- Radial Ball Bearing
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Closure
- Double Shielded
- Shield Material
- Steel
- System of Measurement
- Metric
- Industry Number
- 6024
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 180 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.