Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6026LLBC3
Zoro # G123437087
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Maximum Speed
3,200 RPM
Seal Material
Nitrile
Maximum Temperature
248 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6026LLBC3
- Zoro #
- G123437087
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 130 mm
- Outer Ring Width
- 33 mm
- Outside Diameter
- 200 mm
Details
- Closure
- Double Sealed
- Maximum Speed
- 3,200 RPM
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Series
- DGBB
- ABEC Rating
- 1
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Seal Type
- Non-Contact
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Industry Number
- 6026
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 130 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.