Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6028C3
- Zoro # G123437544
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
ABEC Rating
1
Outside Diameter
210 mm
System of Measurement
Metric
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6028C3
- Zoro #
- G123437544
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 210 mm
- Bore Diameter
- 140 mm
- Outer Ring Width
- 33 mm
Details
- Item
- Radial Ball Bearing
- Series
- DGBB
- ABEC Rating
- 1
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Speed
- 3,000 RPM Grease
- Ring Material
- Steel
- Industry Number
- 6028
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 140 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 210 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged