Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6030C3
- Zoro # G023437057
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Ring Material
Steel
Outside Diameter
225 mm
Closure
Open
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6030C3
- Zoro #
- G023437057
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 225 mm
- Outer Ring Width
- 35 mm
- Bore Diameter
- 150 mm
Details
- ABEC Rating
- 1
- Ring Material
- Steel
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Series
- DGBB
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Industry Number
- 6030
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Maximum Speed
- 2,800 RPM Grease
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 150 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 225 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged