Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 607LLU
Zoro # G123434451
product price:Â
$
15.15
/ea
Key Features
Outer Ring Type
Straight
Outside Diameter
19 mm
Seal Material
Nitrile
Ball Material
Alloy Steel
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607LLU
- Zoro #
- G123434451
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Seal Material
- Nitrile
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Closure
- Double Sealed
- Seal Type
- Contact
- ABEC Rating
- 1
- Internal Clearance
- CN
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Maximum Speed
- 34,000 RPM
- Industry Number
- 607
- Lubricant Material
- Shell Alvania #2
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2