Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 609LLU
Zoro # G223427315
product price:Â
$
17.15
/ea
Key Features
System of Measurement
Metric
Internal Clearance
CN
Ball Material
Alloy Steel
Flange Type
Non-Flanged
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609LLU
- Zoro #
- G223427315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Industry Number
- 609
- Outer Ring Type
- Straight
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 22,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Ring Material
- Steel
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Closure
- Double Sealed
- Cage Material
- Steel
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2