Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6205LLB/25.4C3/EM
Zoro # G723434295
product price:Â
$
24.15
/ea
Key Features
Outside Diameter
52 mm
Bore Diameter
25.4 mm
Outer Ring Type
Straight
ABEC Rating
1
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6205LLB/25.4C3/EM
- Zoro #
- G723434295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 52 mm
- Bore Diameter
- 25.4 mm
- Outer Ring Width
- 15 mm
Details
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Closure
- Double Sealed
- Maximum Speed
- 13,000 RPM
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Internal Clearance
- C3
- Cage Material
- Steel
- Seal Material
- Nitrile
- Industry Number
- 6205
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 25.4 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.