Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6213LLUC3/EM
Zoro # G123437803
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
65 mm
Internal Clearance
C3
Seal Material
Nitrile
Series
DGBB
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6213LLUC3/EM
- Zoro #
- G123437803
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- C3
- Seal Material
- Nitrile
- Series
- DGBB
- Seal Type
- Contact
- System of Measurement
- Metric
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Closure
- Double Sealed
- Lubricant Material
- Mobil Polyrex EM
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 6213
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Speed
- 3,600 RPM
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.