Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6213ZZC3/EM
Zoro # G223433958
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
ABEC Rating
1
Internal Clearance
C3
Maximum Speed
5,500 RPM
Outer Ring Width
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6213ZZC3/EM
- Zoro #
- G223433958
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 23 mm
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
Details
- Cage Material
- Steel
- ABEC Rating
- 1
- Internal Clearance
- C3
- Maximum Speed
- 5,500 RPM
- Closure
- Double Shielded
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- DGBB
- Shield Material
- Steel
- Industry Number
- 6213
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.