Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6214LLBC3/EM
Zoro # G623437129
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Flange Type
Non-Flanged
Maximum Speed
5,100 RPM
Lubricant Material
Mobil Polyrex EM
Industry Number
6214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6214LLBC3/EM
- Zoro #
- G623437129
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 24 mm
- Outside Diameter
- 125 mm
- Bore Diameter
- 70 mm
Details
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Maximum Speed
- 5,100 RPM
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Industry Number
- 6214
- Closure
- Double Sealed
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Cage Material
- Steel
- ABEC Rating
- 1
- Seal Material
- Nitrile
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.