Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6214LLUC3/EM
Zoro # G623434982
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Outer Ring Width
24 mm
Seal Material
Nitrile
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214LLUC3/EM
- Zoro #
- G623434982
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Ring Material
- Steel
- Seal Type
- Contact
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Industry Number
- 6214
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Maximum Speed
- 3,400 RPM
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.