Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6215C3
Zoro # G023437255
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Outer Ring Type
Straight
System of Measurement
Metric
Outside Diameter
130 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6215C3
- Zoro #
- G023437255
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Open
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Ring Material
- Steel
- Series
- DGBB
- Maximum Speed
- 4,800 RPM Grease
- Internal Clearance
- C3
- Industry Number
- 6215
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0