Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6215LLUC3/EM
Zoro # G323431441
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Lubricant Material
Mobil Polyrex EM
Ball Material
Alloy Steel
Maximum Speed
3,200 RPM
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6215LLUC3/EM
- Zoro #
- G323431441
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Ball Material
- Alloy Steel
- Maximum Speed
- 3,200 RPM
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Industry Number
- 6215
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Internal Clearance
- C3
- Ring Material
- Steel
- Series
- DGBB
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM