Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6216LLUC3/EM
Zoro # G323437450
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
140 mm
Seal Material
Nitrile
ABEC Rating
1
Ball Material
Alloy Steel
Maximum Speed
3,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6216LLUC3/EM
- Zoro #
- G323437450
- UPC #
- -
- Country of Origin
- Japan
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Maximum Speed
- 3,000 RPM
- System of Measurement
- Metric
- Cage Material
- Steel
- Ring Material
- Steel
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Contact
- Series
- DGBB
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Industry Number
- 6216
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.