Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6217C3
- Zoro # G323437139
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6217
Outer Ring Type
Straight
Bore Diameter
85 mm
Closure
Open
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6217C3
- Zoro #
- G323437139
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 6217
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Closure
- Open
- System of Measurement
- Metric
- Series
- DGBB
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 4,200 RPM Grease
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Ring Material
- Steel
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0