Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6217ZZC3/EM
Zoro # G823437653
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6217
Ring Material
Steel
Shield Material
Steel
Cage Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6217ZZC3/EM
- Zoro #
- G823437653
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 6217
- Ring Material
- Steel
- Shield Material
- Steel
- Cage Material
- Steel
- System of Measurement
- Metric
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Closure
- Double Shielded
- Seal Type
- Non-Contact
- Outer Ring Type
- Straight
- Maximum Speed
- 4,200 RPM
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Lubricant Material
- Mobil Polyrex EM
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM