Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6218C3
- Zoro # G823434362
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Outer Ring Width
30 mm
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6218C3
- Zoro #
- G823434362
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Industry Number
- 6218
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Series
- DGBB
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,000 RPM Grease
- Closure
- Open
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Open, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0