Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6219C3
- Zoro # G723429222
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Minimum Temperature
-22 Degrees F
Outer Ring Type
Straight
Cage Material
Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6219C3
- Zoro #
- G723429222
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 170 mm
- Bore Diameter
- 95 mm
- Outer Ring Width
- 32 mm
Details
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Closure
- Open
- Maximum Speed
- 3,700 RPM Grease
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Industry Number
- 6219
- Series
- DGBB
- ABEC Rating
- 1
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Open, Outer Ring Width 32 mm, Outside Diameter 170 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.