Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6219ZZC3/EM
Zoro # G923434033
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Minimum Temperature
-22 Degrees F
Cage Material
Steel
Shield Material
Steel
Outer Ring Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6219ZZC3/EM
- Zoro #
- G923434033
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Shield Material
- Steel
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Maximum Speed
- 3,700 RPM
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Industry Number
- 6219
- Seal Type
- Non-Contact
- Internal Clearance
- C3
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Double Shielded, Outer Ring Width 32 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.