Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6220C3
Zoro # G423434502
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Closure
Open
Internal Clearance
C3
ABEC Rating
1
Bore Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6220C3
- Zoro #
- G423434502
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 100 mm
- Outside Diameter
- 180 mm
- Outer Ring Width
- 34 mm
Details
- Cage Material
- Steel
- Closure
- Open
- Internal Clearance
- C3
- ABEC Rating
- 1
- Series
- DGBB
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Industry Number
- 6220
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Maximum Speed
- 3,500 RPM Grease
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Open, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0