Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6220LLBC3/EM
Zoro # G223436898
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
100 mm
Lubricant Material
Mobil Polyrex EM
System of Measurement
Metric
Industry Number
6220
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6220LLBC3/EM
- Zoro #
- G223436898
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 100 mm
- Outside Diameter
- 180 mm
- Outer Ring Width
- 34 mm
Details
- Lubricant Material
- Mobil Polyrex EM
- System of Measurement
- Metric
- Industry Number
- 6220
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Maximum Speed
- 3,500 RPM
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Internal Clearance
- C3
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -22 Degrees F
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.