Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6222C3
Zoro # G823437370
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
Cage Material
Steel
Internal Clearance
C3
Outside Diameter
200 mm
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6222C3
- Zoro #
- G823437370
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Maximum Speed
- 3,200 RPM Grease
- Closure
- Open
- Outer Ring Type
- Straight
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Industry Number
- 6222
- Bearing Lubrication
- Relubricateable
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Open, Outer Ring Width 38 mm, Outside Diameter 200 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0