Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 625LLU
- Zoro # G623437105
product price:Â
$
26.99
/ea
Key Features
Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Bore Diameter
5 mm
Ball Material
Alloy Steel
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625LLU
- Zoro #
- G623437105
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 16 mm
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.