Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 627LLU
- Zoro # G123437216
product price:Â
$
20.89
/ea
Key Features
Outside Diameter
22 mm
Maximum Speed
32,000 RPM
Outer Ring Type
Straight
Ball Material
Alloy Steel
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627LLU
- Zoro #
- G123437216
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 32,000 RPM
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Closure
- Double Sealed
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 627
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Cage Material
- Steel
- System of Measurement
- Metric
- Seal Material
- Nitrile
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Contact
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2