Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6313C3
Zoro # G823430173
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Series
DGBB
Closure
Open
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6313C3
- Zoro #
- G823430173
- UPC #
- -
- Country of Origin
- Japan
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Series
- DGBB
- Closure
- Open
- Ring Material
- Steel
- Maximum Speed
- 3,100 RPM Grease
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Industry Number
- 6313
- Cage Material
- Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.