Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6313LLUC3/EM
- Zoro # G223436577
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
140 mm
Maximum Temperature
248 Degrees F
Closure
Double Sealed
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6313LLUC3/EM
- Zoro #
- G223436577
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 140 mm
- Bore Diameter
- 65 mm
- Outer Ring Width
- 33 mm
Details
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Seal Material
- Nitrile
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Industry Number
- 6313
- Lubricant Material
- Mobil Polyrex EM
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Internal Clearance
- C3
- Series
- DGBB
- Maximum Speed
- 3,100 RPM
- Cage Material
- Steel
- Seal Type
- Contact
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.