Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6314C3
Zoro # G123437483
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6314
Ball Material
Alloy Steel
Internal Clearance
C3
Bore Diameter
70 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6314C3
- Zoro #
- G123437483
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 70 mm
- Outside Diameter
- 150 mm
- Outer Ring Width
- 35 mm
Details
- Industry Number
- 6314
- Ball Material
- Alloy Steel
- Internal Clearance
- C3
- ABEC Rating
- 1
- Series
- DGBB
- Cage Material
- Steel
- Maximum Speed
- 4,600 RPM Grease
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Closure
- Open
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Bearing Lubrication
- Relubricateable
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.