Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6314ZZC3/EM
Zoro # G623435590
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
ABEC Rating
1
Flange Type
Non-Flanged
Industry Number
6314
Lubricant Material
Mobil Polyrex EM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6314ZZC3/EM
- Zoro #
- G623435590
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 35 mm
- Outside Diameter
- 150 mm
- Bore Diameter
- 70 mm
Details
- Cage Material
- Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Industry Number
- 6314
- Lubricant Material
- Mobil Polyrex EM
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Series
- DGBB
- Shield Material
- Steel
- Maximum Speed
- 4,600 RPM
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.