Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6315C3
- Zoro # G123436882
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Closure
Open
Flange Type
Non-Flanged
Cage Material
Steel
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315C3
- Zoro #
- G123436882
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 75 mm
- Outer Ring Width
- 37 mm
- Outside Diameter
- 160 mm
Details
- Ball Material
- Alloy Steel
- Closure
- Open
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 4,300 RPM Grease
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Ring Material
- Steel
- Industry Number
- 6315
- Item
- Radial Ball Bearing
- Series
- DGBB
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Open, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0