Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6315LLBC3/EM
Zoro # G623437488
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Outer Ring Type
Straight
Flange Type
Non-Flanged
Outside Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315LLBC3/EM
- Zoro #
- G623437488
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 160 mm
- Bore Diameter
- 75 mm
- Outer Ring Width
- 37 mm
Details
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Seal Material
- Nitrile
- Series
- DGBB
- ABEC Rating
- 1
- Industry Number
- 6315
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
- Seal Type
- Non-Contact
- Cage Material
- Steel
- Lubricant Material
- Mobil Polyrex EM
- Maximum Speed
- 4,300 RPM
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.