Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6315LLUC3/EM
Zoro # G423437602
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Lubricant Material
Mobil Polyrex EM
Minimum Temperature
-22 Degrees F
System of Measurement
Metric
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315LLUC3/EM
- Zoro #
- G423437602
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 75 mm
- Outer Ring Width
- 37 mm
- Outside Diameter
- 160 mm
Details
- Ball Material
- Alloy Steel
- Lubricant Material
- Mobil Polyrex EM
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Closure
- Double Sealed
- Cage Material
- Steel
- Ring Material
- Steel
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 6315
- Maximum Speed
- 2,900 RPM
- Seal Material
- Nitrile
- Series
- DGBB
- Seal Type
- Contact
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Sealed, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.