Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6315ZZC3/EM
Zoro # G423437190
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
37 mm
Industry Number
6315
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315ZZC3/EM
- Zoro #
- G423437190
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 37 mm
- Bore Diameter
- 75 mm
- Outside Diameter
- 160 mm
Details
- Industry Number
- 6315
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Internal Clearance
- C3
- Maximum Speed
- 4,300 RPM
- Series
- DGBB
- Closure
- Double Shielded
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Shield Material
- Steel
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Lubricant Material
- Mobil Polyrex EM
- Maximum Temperature
- 248 Degrees F
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM