Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6316C3
Zoro # G523437540
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Industry Number
6316
Internal Clearance
C3
Bore Diameter
80 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316C3
- Zoro #
- G523437540
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Industry Number
- 6316
- Internal Clearance
- C3
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Open
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Maximum Speed
- 4,000 RPM Grease
- Ball Material
- Alloy Steel
- Series
- DGBB
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0