Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6317C3
Zoro # G423430917
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Ring Material
Steel
Maximum Temperature
248 Degrees F
Cage Material
Steel
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6317C3
- Zoro #
- G423430917
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 41 mm
- Outside Diameter
- 180 mm
- Bore Diameter
- 85 mm
Details
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Series
- DGBB
- Ball Material
- Alloy Steel
- Maximum Speed
- 3,800 RPM Grease
- Closure
- Open
- Internal Clearance
- C3
- Industry Number
- 6317
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Open, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0