Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6318C3
Zoro # G523429187
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Ball Material
Alloy Steel
Outside Diameter
190 mm
Outer Ring Width
43 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6318C3
- Zoro #
- G523429187
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 190 mm
- Outer Ring Width
- 43 mm
- Bore Diameter
- 90 mm
Details
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Series
- DGBB
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Internal Clearance
- C3
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 6318
- Maximum Speed
- 3,600 RPM Grease
- Closure
- Open
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Open, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0