Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6318ZZC3/EM
Zoro # G623437686
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,600 RPM
Minimum Temperature
-22 Degrees F
Bearing Lubrication
Maintenance-Free
Outer Ring Width
43 mm
Bore Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6318ZZC3/EM
- Zoro #
- G623437686
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 3,600 RPM
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Series
- DGBB
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Internal Clearance
- C3
- Ring Material
- Steel
- Closure
- Double Shielded
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Industry Number
- 6318
- System of Measurement
- Metric
- Cage Material
- Steel
- Shield Material
- Steel
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.