Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63202LLUC3/EM
Zoro # G323436781
product price:Â
$
35.69
/ea
Key Features
Ring Material
Steel
Cage Material
Steel
Industry Number
63202
Bore Diameter
15 mm
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63202LLUC3/EM
- Zoro #
- G323436781
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Cage Material
- Steel
- Industry Number
- 63202
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Mobil Polyrex EM
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- System of Measurement
- Metric
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Maximum Speed
- 15,000 RPM
- Internal Clearance
- C3
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 35 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM