Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63202ZZ
Zoro # G123431566
product price:Â
$
33.39
/ea
Key Features
Seal Type
Non-Contact
System of Measurement
Metric
Ball Material
Alloy Steel
Ring Material
Steel
Industry Number
63202
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63202ZZ
- Zoro #
- G123431566
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Industry Number
- 63202
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Lubricant Material
- Shell Alvania #2
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Closure
- Double Shielded
- Maximum Speed
- 19,000 RPM
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Number of Rows
- One
- Miniature Bearing
- No
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 15.9 mm, Outside Diameter 35 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2