Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63204LLBC3/EM
Zoro # G523436772
product price:Â
$
42.49
/ea
Key Features
Seal Material
Nitrile
ABEC Rating
1
Cage Material
Steel
System of Measurement
Metric
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63204LLBC3/EM
- Zoro #
- G523436772
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 20.6 mm
- Outside Diameter
- 47 mm
Details
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Cage Material
- Steel
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Mobil Polyrex EM
- Outer Ring Type
- Straight
- Industry Number
- 63204
- Maximum Speed
- 16,000 RPM
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 20.6 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.