Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63204LLU
Zoro # G923435658
product price:Â
$
42.49
/ea
Key Features
ABEC Rating
1
System of Measurement
Metric
Ring Material
Steel
Outer Ring Type
Straight
Outer Ring Width
20.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63204LLU
- Zoro #
- G923435658
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- System of Measurement
- Metric
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Series
- DGBB
- Industry Number
- 63204
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Shell Alvania #2
- Internal Clearance
- CN
- Seal Type
- Contact
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 10,000 RPM
- Seal Material
- Nitrile
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 20.6 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.