Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 63205LLU
- Zoro # G523431128
product price:Â
$
56.45
/ea
Key Features
Seal Type
Contact
ABEC Rating
1
Ring Material
Steel
System of Measurement
Metric
Outside Diameter
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63205LLU
- Zoro #
- G523431128
- UPC #
- -
- Country of Origin
- Japan
- Seal Type
- Contact
- ABEC Rating
- 1
- Ring Material
- Steel
- System of Measurement
- Metric
- Internal Clearance
- CN
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Maximum Speed
- 8,900 RPM
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Industry Number
- 63205
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 20.6 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2