Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63206LLU
Zoro # G523435003
product price:Â
$
54.59
/ea
Key Features
Maximum Speed
7,300 RPM
Bore Diameter
30 mm
Outer Ring Type
Straight
Lubricant Material
Shell Alvania #2
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63206LLU
- Zoro #
- G523435003
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 7,300 RPM
- Outer Ring Type
- Straight
- Lubricant Material
- Shell Alvania #2
- System of Measurement
- Metric
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 63206
- Ball Material
- Alloy Steel
- Seal Material
- Nitrile
- Ring Material
- Steel
- Internal Clearance
- CN
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 23.8 mm, Outside Diameter 62 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2