Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63206ZZC3/EM
Zoro # G323435401
product price:Â
$
82.35
/ea
Key Features
Maximum Speed
11,000 RPM
Series
DGBB
Flange Type
Non-Flanged
Ring Material
Steel
Outer Ring Width
23.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63206ZZC3/EM
- Zoro #
- G323435401
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 23.8 mm
- Bore Diameter
- 30 mm
- Outside Diameter
- 62 mm
Details
- Maximum Speed
- 11,000 RPM
- Series
- DGBB
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Closure
- Double Shielded
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Shield Material
- Steel
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
- Industry Number
- 63206
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 23.8 mm, Outside Diameter 62 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.