Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6320LLBC3/EM
- Zoro # G423437176
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,200 RPM
Outer Ring Width
47 mm
Ring Material
Steel
Ball Material
Alloy Steel
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320LLBC3/EM
- Zoro #
- G423437176
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 3,200 RPM
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Industry Number
- 6320
- Closure
- Double Sealed
- Series
- DGBB
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Internal Clearance
- C3
- Seal Type
- Non-Contact
- Lubricant Material
- Mobil Polyrex EM
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 47 mm, Outside Diameter 215 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.