Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63210LLB
Zoro # G323436774
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
Maximum Speed
3,000 RPM
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Lubricant Material
Shell Alvania #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63210LLB
- Zoro #
- G323436774
- UPC #
- -
- Country of Origin
- Japan
- Flange Type
- Non-Flanged
- Maximum Speed
- 3,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Industry Number
- 63210
- Internal Clearance
- CN
- Series
- DGBB
- System of Measurement
- Metric
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.