Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63304ZZC3/EM
Zoro # G223434658
product price:Â
$
43.15
/ea
Key Features
Flange Type
Non-Flanged
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Bearing Lubrication
Maintenance-Free
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63304ZZC3/EM
- Zoro #
- G223434658
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 22.2 mm
- Outside Diameter
- 52 mm
Details
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Series
- DGBB
- Ball Material
- Alloy Steel
- Closure
- Double Shielded
- ABEC Rating
- 1
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Maximum Speed
- 14,000 RPM
- Outer Ring Type
- Straight
- Industry Number
- 63304
- Lubricant Material
- Mobil Polyrex EM
- Ring Material
- Steel
- Shield Material
- Steel
- Cage Material
- Steel
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 22.2 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.