Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63306ZZC3/EM
Zoro # G923434118
product price:Â
$
66.95
/ea
Key Features
Bore Diameter
30 mm
Outer Ring Type
Straight
Outside Diameter
72 mm
Industry Number
63306
Outer Ring Width
30.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63306ZZC3/EM
- Zoro #
- G923434118
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Industry Number
- 63306
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Maximum Speed
- 10,000 RPM
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- ABEC Rating
- 1
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Series
- DGBB
- Shield Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 30.2 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM