Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63307LLUC3/EM
Zoro # G423437411
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
35 mm
System of Measurement
Metric
Ball Material
Alloy Steel
Bearing Lubrication
Maintenance-Free
Industry Number
63307
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63307LLUC3/EM
- Zoro #
- G423437411
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 35 mm
- Outer Ring Width
- 34.9 mm
- Outside Diameter
- 80 mm
Details
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 63307
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Maximum Speed
- 6,000 RPM
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Lubricant Material
- Mobil Polyrex EM
- Internal Clearance
- C3
- Series
- DGBB
- Seal Type
- Contact
- Closure
- Double Sealed
- Ring Material
- Steel
- Seal Material
- Nitrile
- Item
- Radial Ball Bearing
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 34.9 mm, Outside Diameter 80 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.